- Cup Bearing
- 5 1/2 in Outside Diameter
- 1 7/16 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 5.24 |
| Cup Width | 1 7/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 1 13/16 in |
| Housing Shoulder Diameter - Z (MAX) | 4.72 |
| Weight | 2.532 LB |
| EAN or UPC | 4547359477672 |

