- Cone Bearing
- 2 13/16 in Inside Diameter
- 1 5/8 in Cone Width
| Series | H414200 |
| Origin | Cones |
| Cone Width | 1.625 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 3.27 |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Shaft Shoulder Diameter - U (MIN) | 3.5 |
| Cone Type | Single Cone |
| Factor | 1.67 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 2 13/16 in |
| Dynamic Load Rating | 55500 lbf |
| Static Load Rating [Max] | 74000 lbf |
| Enclosure | Open |
| O.D. | N/A |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Load Center | -0.43 in |
| Weight | 3.924 LB |
| EAN or UPC | 4547359477658 |

