- Cone & Cup Bearing
- 2 5/8 in Inside Diameter
- 5 3/8 in Outside Diameter
- 1 5/8 in Width
| Load Center | -0.43 in |
| Outer Ring Width | 1 1/4 in |
| O.D. | 5.375 in |
| Dynamic Load Rating | 55500 lbf |
| Inch/Metric | Inch |
| Cup No. | H414210 |
| Fillet Radius | 0.13 in |
| I.D. | 2 5/8 in |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 4.76 |
| Enclosure | Open |
| Tolerance | Class 2 |
| No. of Rows | 1 |
| Inner Ring Width | 1 5/8 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.35 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Factor | 1.67 |
| Width Across Cups | 1 |
| Inside Fillet Radius | 0.14 in |
| Cone No. | H414242 |
| Housing Shoulder Diameter - X (MAX) | 5.08 |
| Shaft Shoulder Diameter - V (MIN) | 3.19 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 74000 lbf |
| Weight | 5.952 LB |
| EAN or UPC | 4547359080179 |

