- Cup Bearing
- 15 1/8 in Outside Diameter
- 3 9/16 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 14.25 |
| Housing Shoulder Diameter - Z (MAX) | 13.62 |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Width | 4 7/16 in |
| Cup Width | 3 9/16 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Weight | 37.258 LB |
| EAN or UPC | 4547359079241 |

