- Cone Bearing
- 8 1/8 in Inside Diameter
- 3 15/16 in Cone Width
| Bore Type | Round Bore |
| Cone Width | 3 15/16 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.130 in |
| Bearing Type | Cone |
| I.D. | 8 1/8 in |
| Temperature Range [Max] | 250 °F |
| Weight | 50.706 LB |
| EAN or UPC | 4547359879537 |

