- Cup Bearing
- 13 1/4 in Outside Diameter
- 3 1/16 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 3.0625 in |
| Bearing Width | 3.875 in |
| Weight | 24.251 LB |
| EAN or UPC | 4547359887228 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 3.0625 in |
| Bearing Width | 3.875 in |
| Weight | 24.251 LB |
| EAN or UPC | 4547359887228 |