- Cone & Cup Bearing
- 6 7/8 in Inside Diameter
- 12 1/4 in Outside Diameter
- 3 1/4 in Width
| Temperature Range [Max] | 250 °F |
| Load Center | -0.74 in |
| Cone No. | H238148 |
| I.D. | 6 7/8 in |
| Width Across Cups | 3 |
| Cup No. | H238110 |
| O.D. | 12.25 in |
| Inside Fillet Radius | 0.25 in |
| Enclosure | Open |
| No. of Rows | 1 |
| Fillet Radius | 0.25 in |
| Tolerance | Class 4 |
| Inner Ring Width | 3 1/4 in |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 9.84 |
| Housing Shoulder Diameter - X (MAX) | 10.08 |
| Outer Ring Width | 2 9/16 in |
| Weight | 54.013 LB |
| EAN or UPC | 4547359665932 |

