- Cone Bearing
- 2.598 in Inside Diameter
- 1.634 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1.634 in |
| I.D. | 2.598 in |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.280 in |
| Material | Case Carburized Steel |
| Factor | 1.80 |
| Temperature Range [Min] | -40 °F |
| Weight | 3.263 LB |
| EAN or UPC | 4547359664225 |

