- Thrust Washer
- 47 mm ID x 65 mm OD x 4 mm Wide
- Iso Class 0 (RBEC 1)
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| I.D. | 47 mm |
| Self Aligning | No |
| O.D. | 65 mm |
| Precision Ground | Yes |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Thrust Bearing – Washer Only |
| Enclosure | Open |
| Cage Material | N/A |
| Capacity | Standard Capacity |
| Weight | 0.103 LB |
| EAN or UPC | 4547359067378 |

