NTN Bearing Corp.
FLAWBC6-12ZZC3M
Single Row Radial Ball Bearing w/ Flanged Outer Ring - Double Shielded
Item #103731456
- Round Bore
- Radial Ball Bearing
- 6 mm Inside Diameter
- 12 mm Outside Diameter
- 4 mm Width
| Factor | 14.5 |
| Flange Width | 0.8 mm |
| Radial Internal Clearance | CN |
| O.D. | 12 mm |
| Enclosure | Double Shielded |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial Ball Bearing |
| Inch/Metric | Metric |
| Fillet Radius | 0.15 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 40000 rpm |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 4 mm |
| Outer Ring Width | 4 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 0.365 kN |
| I.D. | 6 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 0.832 kN |
| Rows of Balls | Single |
| Weight | 0.005 LB |
| EAN or UPC | 4547359063110 |
