NTN Bearing Corp.
FL698ZZ
Single Row Radial Ball Bearing w/ Flanged Outer Ring - Double Shielded
Item #101108342
- Round Bore
- Radial Ball Bearing
- 8 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 0.863 kN |
| O.D. | 19 mm |
| Bearing Type | Radial Ball Bearing |
| I.D. | 8 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 1.979 kN |
| Flange Width | 1.5 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Class 0 |
| Limiting Speed - Grease | 33000 rpm |
| Fillet Radius | 0.3 mm |
| Factor | 13.8 |
| Outer Ring Width | 6 mm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 6 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Shielded |
| Weight | 0.035 LB |
| EAN or UPC | 4547359473452 |
