NTN Bearing Corp.
FL605ZZ
Single Row Radial Ball Bearing w/ Flanged Outer Ring - Double Shielded
Item #104131451
- Round Bore
- Radial Ball Bearing
- 5 mm Inside Diameter
- 14 mm Outside Diameter
- 5 mm Width
| Fillet Radius | 0.2 mm |
| Inner Ring Width | 5 mm |
| O.D. | 14 mm |
| Flange Width | 1 mm |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Radial Ball Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Factor | 12.4 |
| Precision Level | Class 0 |
| I.D. | 5 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 5 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 0.116 kN |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 39000 rpm |
| Dynamic Load Rating | 38.922 kN |
| Weight | 0.025 LB |
| EAN or UPC | 4547359473438 |
