- Round Bore
- Radial Ball Bearing
- 5 mm Inside Diameter
- 8 mm Outside Diameter
- 2.5 mm Width
| Bearing Type | Radial Ball Bearing |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| I.D. | 5 mm |
| Inner Ring Width | 2.5 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 2.5 mm |
| Material | Stainless Steel |
| Inch/Metric | Metric |
| O.D. | 8 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 0.142 kN |
| Dynamic Load Rating | 0.294 kN |
| Radial Internal Clearance | CN |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Fillet Radius | 0.08 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Weight | 0.001 LB |
| EAN or UPC | 4547359472271 |

