- Ball Bearing Insert
- Round Bore, Metric Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Intermediate-Duty
| Locking Device | Setscrew Locking |
| Static Load Rating [Max] | 1500 lbf |
| Length Through Bore | 31 mm |
| Enclosure | Double Sealed |
| Inside Ring Type | Wide |
| Dynamic Load Rating | 2880 lbf |
| Inner Ring Width | 31 mm |
| Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Screw Distance | 4.5 |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 6700 rpm |
| Outer Ring | Spherical |
| Duty | Intermediate-Duty |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Screw Size | M5 x 0.8 |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 20 mm |
| Lubrication | Relubricatable |
| Basic Outer Ring | 204 |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 17 mm |
| O.D. | 47 mm |
| Weight | 0.375 LB |
| EAN or UPC | 4547359651171 |

