NTN Bearing Corp.
F-R2ZZA1/1W
Single Row Radial Ball Bearing - Removable Double Shield
Item #104129937
- Round Bore
- Radial Ball Bearing
- 1/8 in Inside Diameter
- 3/8 in Outside Diameter
- 0.156 in Width
| Material | Stainless Steel |
| Factor | 12.7 |
| Static Load Rating [Max] | 0.222 kN |
| Precision Level | Class 0 |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| I.D. | 1/8 in |
| Radial Internal Clearance | CN |
| Bearing Type | Radial Ball Bearing |
| Fillet Radius | 0.012 in |
| Outer Ring Width | 0.156 in |
| Inner Ring Width | 0.156 in |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| O.D. | 0.375 in |
| Dynamic Load Rating | 0.641 kN |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 49000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359060218 |
