- Cone & Cup Bearing
- 12 in Inside Diameter
- 19 1/2 in Outside Diameter
- 3 3/4 in Width
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Load Center | -0.03 in |
| Cone No. | EE724120 |
| I.D. | 12 in |
| No. of Rows | 1 |
| Cup No. | 724195 |
| O.D. | 19.5 in |
| Outer Ring Width | 2 3/4 in |
| Inner Ring Width | 3 5/8 in |
| Inside Fillet Radius | 0.63 in |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Tolerance | Class 4 |
| Material | Case Carburized Steel |
| Fillet Radius | 0.25 in |
| Inch/Metric | Inch |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Width Across Cups | 3 |
| Weight | 139.993 LB |
| EAN or UPC | 4547359471472 |

