- Cone & Cup Bearing
- 11 in Inside Diameter
- 18 1/2 in Outside Diameter
- 3 3/4 in Width
| Fillet Radius | 0.13 in |
| Enclosure | Open |
| Factor | 1.59 |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 12.64 |
| Cone No. | EE722110 |
| Tolerance | Class 4 |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Housing Shoulder Diameter - X (MAX) | 17.05 |
| Inside Fillet Radius | 0.38 in |
| Housing Shoulder Diameter - Z (MAX) | 16.93 |
| Outer Ring Width | 2 3/4 in |
| Dynamic Load Rating | 310000 lbf |
| Static Load Rating [Max] | 540000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 12.36 |
| Cup No. | 722185 |
| Width Across Cups | 3 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| O.D. | 18.5 in |
| Inch/Metric | Inch |
| Inner Ring Width | 3 11/16 in |
| No. of Rows | 1 |
| I.D. | 11 in |
| Load Center | -0.3 in |
| Weight | 143.962 LB |
| EAN or UPC | 4547359058703 |

