- Cone & Cup Bearing
- 13 in Inside Diameter
- 19 in Outside Diameter
- 3 3/8 in Width
| Cup No. | 526190 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 3 |
| Housing Shoulder Diameter - Z (MAX) | 17.68 |
| Dynamic Load Rating | 63500 lbf |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 4 |
| Outer Ring Width | 2 3/8 in |
| Cone No. | EE526130 |
| O.D. | 19 in |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 13.82 |
| Inside Fillet Radius | 0.25 in |
| Load Center | 0.19 in |
| Shaft Shoulder Diameter - U (MIN) | 14.17 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Fillet Radius | 0.13 in |
| Material | Through Hardened Steel |
| Factor | 1.54 |
| Inner Ring Width | 3.156 in |
| Static Load Rating [Max] | 80000 lbf |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| I.D. | 13 in |
| Housing Shoulder Diameter - X (MAX) | 17.87 |
| Oil Hole | w/o Oil Hole |
| Weight | 104.279 LB |
| EAN or UPC | 4547359058697 |

