- Cone Bearing
- 8 in Inside Diameter
- 3.5 in Cone Width
| I.D. | 8 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.130 in |
| Cone Width | 3.5 in |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Weight | 54.895 LB |
| EAN or UPC | 4547359887105 |

