- Cone & Cup Bearing
- 16 in Inside Diameter
- 22 in Outside Diameter
- 4 11/16 in Width
| Cone No. | EE234160 |
| Load Center | 1.4 in |
| Width Across Cups | 4 |
| Tolerance | Class 4 |
| O.D. | 22 in |
| Outer Ring Width | 1 3/4 in |
| I.D. | 16 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 2 13/32 in |
| Material | Case Carburized Steel |
| Fillet Radius | 0.25 in |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.25 in |
| Cup No. | 234220 |
| Weight | 89.508 LB |
| EAN or UPC | 4547359887013 |

