- Tapered Double Outer Bearing
- 14 in Inside Diameter
- 19.75 in Outside Diameter
- 6 1/8 in Width
| Cup No. | 231976D |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.25 in |
| Cone No. | EE231400 |
| Oil Hole | w/o Oil Hole |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Tolerance | Class 4 |
| No. of Rows | 2 |
| Outer Ring Width | 4 1/4 in |
| Static Load Rating [Max] | 475000 lbf |
| Temperature Range [Min] | -40 °F |
| I.D. | 14 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 224000 lbf |
| Inner Ring Width | 6 1/8 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Tapered Double Outer |
| O.D. | 19.75 in |
| Factor | 1.36 |
| Weight | 187.834 LB |
| EAN or UPC | 4547359654240 |

