- Cone & Cup Bearing
- 6 in Inside Diameter
- 10 9/16 in Outside Diameter
- 2 15/16 in Width
| Inside Fillet Radius | 0.25 in |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 6.73 |
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 4 |
| Enclosure | Open |
| Width Across Cups | 2 |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Inner Ring Width | 2 15/16 in |
| Cone No. | EE107060 |
| Fillet Radius | 0.25 in |
| Load Center | -0.59 in |
| O.D. | 10.5625 in |
| Inch/Metric | Inch |
| Outer Ring Width | 2 1/4 in |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 1 |
| Factor | 1.55 |
| Temperature Range [Max] | 250 °F |
| I.D. | 6 in |
| Shaft Shoulder Diameter - U (MIN) | 7.13 |
| Dynamic Load Rating | 164000 lbf |
| Static Load Rating [Max] | 272000 lbf |
| Cup No. | 107105AE1 |
| Weight | 37.126 LB |
| EAN or UPC | 4547359058680 |

