- Cone & Cup Bearing
- 21.5 mm Inside Diameter
- 47 mm Outside Diameter
- 16.5 mm Width
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Factor | 1.6 |
| I.D. | 21.5 mm |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Tolerance | Class 0 |
| Width Across Cups | 16.5 |
| Dynamic Load Rating | 7100 lbf |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 5150 lbf |
| Inner Ring Width | 16.5 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Load Center | -4.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 3413520386504 |

