NTN Bearing Corp.
EC-6201LLBC3
Expansion Compensating Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101108166
- Expansion Compensating Bearing
- 12 mm ID
- 32 mm OD
- 10 mm Wide
- Non-Contact Seal
| Limiting Speed | 22000 rpm |
| Material | High Carbon Chrome |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 280 N |
| Seal Type | Non-Contact |
| Radial Internal Clearance Specification | Greater than Normal |
| Inch/Metric | Metric |
| Seal Material | Rubber |
| Outer Ring Width | 10 mm |
| Radial Internal Clearance | C3 |
| Width | 10.000 mm |
| I.D. | 12 mm |
| Bearing Type | Expansion Compensating Bearing |
| O.D. | 32 mm |
| Fillet Radius | 0.6 mm |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Dynamic Load Rating | 620 N |
| Inner Ring Width | 10 mm |
| Weight | 0.095 LB |
| EAN or UPC | 4547359471243 |
