- Cone & Cup Bearing
- 15.127 in Inside Diameter
- 17 3/8 in Outside Diameter
- 1 1/8 in Width
| Factor | 1.77 |
| Cup No. | LL365310E1 |
| No. of Rows | 1 |
| Enclosure | Open |
| Cone No. | E-LL365348 |
| Static Load Rating [Max] | 147000 lbf |
| Width Across Cups | 1 |
| Bearing Type | Cone & Cup |
| O.D. | 17.375 in |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| I.D. | 15.127 in |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.14 in |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1.109 in |
| Dynamic Load Rating | 55500 lbf |
| Fillet Radius | 0.13 in |
| Outer Ring Width | 13/16 in |
| Weight | 13.294 LB |
| EAN or UPC | 4550253056485 |

