- Single Row
- Round Bore
- 9/16 in Inside Diameter
- 3/4 in Outside Diameter
- 1/2 in Width
| Inch/Metric | Inch |
| Dynamic Load Rating | 1620 lbf |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Limiting Speed | 17000 rpm |
| Material | Steel |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 2170 lbf |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Drawn Cup |
| Inscribed Circle Dia. | 0.5625 |
| I.D. | 9/16 in |
| Limiting Speed - Grease | 11000 rpm |
| Radial Internal Clearance | CN |
| O.D. | 0.75 in |
| Weight | 1.063 LB |
| EAN or UPC | 4547359057614 |

