- Single Row
- Round Bore
- 3/8 in Inside Diameter
- 9/16 in Outside Diameter
- 5/16 in Width
| I.D. | 3/8 in |
| Inscribed Circle Dia. | 0.375 |
| Outer Ring | Drawn Cup |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 17000 rpm |
| O.D. | 0.5625 in |
| Precision Level | ISO Class 0 |
| Material | Steel |
| Radial Internal Clearance | CN |
| Limiting Speed | 25000 rpm |
| Static Load Rating [Max] | 655 lbf |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 695 lbf |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 1.063 LB |
| EAN or UPC | 4547359468342 |

