- Single Row
- Round Bore
- 2 in Inside Diameter
- 2 3/8 in Outside Diameter
- 1 in Width
| Precision Level | ISO Class 0 |
| Material | Steel |
| Limiting Speed | 4700 rpm |
| Inch/Metric | Inch |
| Inscribed Circle Dia. | 2 |
| Radial Internal Clearance | CN |
| Outer Ring | Drawn Cup |
| Oil Hole | w/o Oil Hole |
| O.D. | 2.375 in |
| Static Load Rating [Max] | 18800 lbf |
| Bore Type | Round Bore |
| Enclosure | Open |
| Dynamic Load Rating | 9900 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 2 in |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 3100 rpm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359057492 |

