- Single Row
- Round Bore
- 1 3/4 in Inside Diameter
- 2 1/8 in Outside Diameter
- 1 in Width
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 9100 lbf |
| Material | Steel |
| Inscribed Circle Dia. | 1 |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 16200 lbf |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 3700 rpm |
| Outer Ring | Drawn Cup |
| I.D. | 1 3/4 in |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Limiting Speed | 5500 rpm |
| Inch/Metric | Inch |
| Precision Level | ISO Class 0 |
| O.D. | 2.125 in |
| Enclosure | Open |
| Weight | 0.198 LB |
| EAN or UPC | 4547359468328 |

