- Single Row
- Round Bore
- 1 1/8 in Inside Diameter
- 1 3/8 in Outside Diameter
- 1 in Width
| Static Load Rating [Max] | 11400 lbf |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 6150 lbf |
| Limiting Speed | 8500 rpm |
| Inscribed Circle Dia. | 1 |
| Oil Hole | w/o Oil Hole |
| I.D. | 1 1/8 in |
| Temperature Range [Max] | 250 °F |
| O.D. | 1.375 in |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 5500 rpm |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Outer Ring | Drawn Cup |
| Material | Steel |
| Weight | 1.063 LB |
| EAN or UPC | 4547359468304 |

