- Single Row
- Round Bore
- 1 in Inside Diameter
- 1 1/4 in Outside Diameter
- 3/4 in Width
| Dynamic Load Rating | 4200 lbf |
| Limiting Speed | 9500 rpm |
| Temperature Range [Max] | 250 °F |
| Inscribed Circle Dia. | 1 |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Material | Steel |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 6650 lbf |
| O.D. | 1.25 in |
| Limiting Speed - Grease | 6500 rpm |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Outer Ring | Drawn Cup |
| Inch/Metric | Inch |
| Enclosure | Open |
| Weight | 0.061 LB |
| EAN or UPC | 4547359057362 |

