- Two Ribbed Inner Ring (U)
| End Type | Open End |
| Origin | Cylindrical Radial |
| Cage Material | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| Radial Internal Clearance | Normal |
| O.D. | 88.9 mm |
| I.D. | 35 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Weight | 2.857 LB |
| EAN or UPC | 4547359056969 |

