- Two Ribbed Inner Ring (U)
| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| Cage Material | Standard |
| Enclosure | Open |
| I.D. | 1.5739 in |
| O.D. | 75.57 mm |
| End Type | Open End |
| Weight | 1.15 LB |
| EAN or UPC | 4547359056952 |

