- Ball Bearing Insert
- Round Bore
- 50 mm Inside Diameter
- 90 mm Outside Diameter
| Ball Material | Steel |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 5200 lbf |
| O.D. | 90 mm |
| Cage Type | Pressed |
| Material | Through Hardened Steel |
| Outer Ring | Spherical |
| Outer Ring Width | 20 mm |
| I.D. | 50 mm |
| Dynamic Load Rating | 7870 lbf |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Bearing Type | Deep Groove, Tight Fit |
| Cage Material | Steel |
| Fillet Radius | 1.1 mm |
| Seal Type | Contact Seals |
| Overall Width | 20 mm |
| Inner Ring Width | 20 mm |
| Radial Internal Clearance | CN |
| Weight | 1.027 LB |
| EAN or UPC | 4547359056822 |

