- Ball Bearing Insert
- Round Bore
- 15 mm Inside Diameter
- 35 mm Outside Diameter
| Cage Type | Pressed |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 11 mm |
| Bearing Type | Deep Groove, Tight Fit |
| Outer Ring Width | 11 mm |
| Fillet Radius | 0.6 mm |
| Dynamic Load Rating | 1340 lbf |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| O.D. | 35 mm |
| Static Load Rating [Max] | 775 lbf |
| I.D. | 15 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Material | Through Hardened Steel |
| Overall Width | 11 mm |
| Outer Ring | Spherical |
| Enclosure | Double Sealed |
| Precision Level | Class 0 |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| Weight | 0.86 LB |
| EAN or UPC | 4547359056624 |

