- Ball Bearing Insert
- Round Bore
- 10 mm Inside Diameter
- 30 mm Outside Diameter
| Fillet Radius | 0.6 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Seal Type | Contact Seals |
| Material | Through Hardened Steel |
| Outer Ring | Spherical |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 9 mm |
| I.D. | 10 mm |
| Bearing Type | Deep Groove, Tight Fit |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 890 lbf |
| Static Load Rating [Max] | 505 lbf |
| Outer Ring Width | 9 mm |
| Overall Width | 9 mm |
| Cage Material | Steel |
| O.D. | 30 mm |
| Cage Type | Pressed |
| Precision Level | Class 0 |
| Ball Material | Steel |
| Weight | 0.066 LB |
| EAN or UPC | 4547359056600 |

