- Cone & Cup Bearing
- 300 mm Inside Diameter
- 380 mm Outside Diameter
- 38 mm Width
| Bore Type | Round Bore |
| O.D. | 380 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 38 mm |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Outer Ring Width | 28 mm |
| Dynamic Load Rating | 90000 lbf |
| Static Load Rating [Max] | 185000 lbf |
| Tolerance | Special |
| Inch/Metric | Metric |
| Factor | 1.49 |
| Inside Fillet Radius | 2.5 mm |
| Load Center | 23.6 mm |
| Fillet Radius | 2.5 mm |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 38 |
| I.D. | 300 mm |
| Weight | 20.812 LB |
| EAN or UPC | 4547359815511 |

