- Cone & Cup Bearing
- 60 mm Inside Diameter
- 96.5 mm Outside Diameter
- 27 mm Width
| O.D. | 96.5 mm |
| Fillet Radius | 1.5 mm |
| Load Center | -3.3 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Factor | 1.44 |
| Outer Ring Width | 21 mm |
| I.D. | 60 mm |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 25900 lbf |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 23.7 mm |
| No. of Rows | 1 |
| Dynamic Load Rating | 17900 lbf |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 27 |
| Inside Fillet Radius | 1.5 mm |
| Tolerance | Class 0 |
| Weight | 1.435 LB |
| EAN or UPC | 4547359055375 |

