- Cone & Cup Bearing
- 57.15 mm Inside Diameter
- 100 mm Outside Diameter
- 21.946 mm Width
| I.D. | 57.15 mm |
| Inch/Metric | Metric |
| Bearing Type | Cone & Cup |
| O.D. | 100 mm |
| Tolerance | Special |
| Outer Ring Width | 16.238 mm |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.8 mm |
| Fillet Radius | 2 mm |
| Load Center | -3.1 mm |
| Factor | 1.69 |
| Width Across Cups | 21 |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 17500 lbf |
| No. of Rows | 1 |
| Enclosure | Open |
| Inner Ring Width | 21.946 mm |
| Static Load Rating [Max] | 21700 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 1.42 LB |
| EAN or UPC | 4547359691986 |

