- Cone & Cup Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 29.25 mm Width
| Inner Ring Width | 27 mm |
| Load Center | 6.55 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 27200 lbf |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| No. of Rows | 1 |
| O.D. | 110 mm |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 19 mm |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| I.D. | 50 mm |
| Inside Fillet Radius | 2.5 mm |
| Factor | 0.73 |
| Dynamic Load Rating | 24100 lbf |
| Width Across Cups | 29.25 |
| Tolerance | Class 0 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Weight | 2.75 LB |
| EAN or UPC | 4547359795240 |

