- Cone & Cup Bearing
- 1 1/4 in Inside Diameter
- 2.127 in Outside Diameter
- 0.591 in Width
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| O.D. | 2.127 in |
| I.D. | 1 1/4 in |
| Tolerance | Special |
| Inner Ring Width | 0.591 in |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 9700 lbf |
| No. of Rows | 1 |
| Inside Fillet Radius | 0.12 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Dynamic Load Rating | 7550 lbf |
| Outer Ring Width | 0.472 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.295 LB |
| EAN or UPC | 4547359467666 |

