- Cone & Cup Bearing
- 30 mm Inside Diameter
- 54 mm Outside Diameter
- 16 mm Width
| Bore Type | Round Bore |
| Outer Ring Width | 11.5 mm |
| Static Load Rating [Max] | 7750 lbf |
| I.D. | 30 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Inch/Metric | Metric |
| Tolerance | Class 0 |
| Inside Fillet Radius | 1 mm |
| Width Across Cups | 16 |
| O.D. | 54 mm |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 16 mm |
| Load Center | -3.9 mm |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5950 lbf |
| Fillet Radius | 1 mm |
| Weight | 0.305 LB |
| EAN or UPC | 4547359467628 |

