- Cone & Cup Bearing
- 30 mm Inside Diameter
- 51 mm Outside Diameter
- 15 mm Width
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Fillet Radius | 0.3 mm |
| I.D. | 30 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 7750 lbf |
| Tolerance | Class 0 |
| Material | Case Carburized Steel |
| O.D. | 51 mm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.3 mm |
| Outer Ring Width | 11.5 mm |
| Inner Ring Width | 15 mm |
| Width Across Cups | 15 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 5950 lbf |
| Load Center | -2.9 mm |
| Factor | 1.49 |
| Weight | 0.275 LB |
| EAN or UPC | 4547359467604 |

