- Cone & Cup Bearing
- 28 mm Inside Diameter
- 63 mm Outside Diameter
- 22.25 mm Width
| Inner Ring Width | 22.25 mm |
| Inch/Metric | Metric |
| O.D. | 63 mm |
| Outer Ring Width | 17.7 mm |
| Static Load Rating [Max] | 16100 lbf |
| Load Center | -7.15 mm |
| No. of Rows | 1 |
| Fillet Radius | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Factor | 1.80 |
| Enclosure | Open |
| I.D. | 28 mm |
| Tolerance | Class 0 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 1.5 mm |
| Width Across Cups | 22.25 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 17400 lbf |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 0.745 LB |
| EAN or UPC | 4547359467574 |

