- Cone & Cup Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 19.25 mm Width
| Inside Fillet Radius | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 18 mm |
| Temperature Range [Min] | -40 °F |
| Load Center | -3.05 mm |
| Width Across Cups | 19.25 |
| No. of Rows | 1 |
| Factor | 1.03 |
| O.D. | 52 mm |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 10500 lbf |
| Outer Ring Width | 15 mm |
| Dynamic Load Rating | 9450 lbf |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inch/Metric | Metric |
| Tolerance | Class 0 |
| Material | Case Carburized Steel |
| Weight | 0.445 LB |
| EAN or UPC | 4547359467529 |

