
- Ball Bearing
- Pillow Block
- 70 mm Shaft Diameter
- 280 mm Bolt Hole Spacing
Housing Width | 140 mm |
Bolt Hole Spacing | 280 mm |
Static Load Rating [Max] | 15300 lbf |
Housing No. | P314D1 |
RPM [Max] | 2100 rpm |
Temperature Range [Max] | 250 °F |
Housing Construction | 1 Piece |
Mounted Unit Duty | Heavy-Duty |
Seal Type | Contact Seals |
Housing Height | 200 mm |
Groove Length | 40 |
Series | UCP |
Bearing Type | Ball Bearing |
Bearing Width | 78 mm |
Bearing Insert | UC314D1 |
Cover Material | Cast Iron |
Inch/Metric | Metric |
Lubrication | Relubricatable |
Center of Bearing from Back of Inner Ring | 33 |
Housing Length | 360 mm |
End Type | One Open & One Closed End Cover |
Housing Material | Cast Iron |
Base Height | 35 mm |
Shaft Height | 95 mm |
Locking Device | Setscrew Locking Collar |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 23400 lbf |
Shaft Dia. | 70 mm |
Seal Material | Nitrile Rubber |
Base Width | 90 mm |
Weight | 32.326 LB |
EAN or UPC | 4547359051520 |
