- Ball Bearing
- Pillow Block
- 60 mm Shaft Diameter
- 250 mm Bolt Hole Spacing
| Lubrication | Non-Relubricatable |
| Bearing Width | 71 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| End Type | One Open & One Closed End Cover |
| Housing Material | Cast Iron |
| Series | UCP |
| RPM [Max] | 2400 rpm |
| Cover Material | Cast Iron |
| Shaft Height | 85 mm |
| Center of Bearing from Back of Inner Ring | 26 |
| Housing Width | 135 mm |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 11700 lbf |
| Temperature Range [Min] | -40 °F |
| Base Width | 85 mm |
| Housing Length | 330 mm |
| Groove Length | 38 |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 250 mm |
| Bearing Insert | UC312 |
| Housing No. | P312 |
| Base Height | 32 mm |
| Housing Height | 179 mm |
| Shaft Dia. | 60 mm |
| Dynamic Load Rating | 18400 lbf |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Weight | 23.92 LB |
| EAN or UPC | 4547359051438 |

