- Ball Bearing
- Pillow Block
- 40 mm Shaft Diameter
- 170 mm Bolt Hole Spacing
| Lubrication | Relubricatable |
| Series | UCP |
| Shaft Dia. | 40 mm |
| Cover Material | Cast Iron |
| Dynamic Load Rating | 9100 lbf |
| Inch/Metric | Metric |
| Bearing Width | 52 mm |
| Housing Width | 105 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 170 mm |
| Shaft Height | 60 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Insert | UC308D1 |
| Base Width | 60 mm |
| Housing No. | P308D1 |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Housing Length | 220 mm |
| Seal Material | Nitrile Rubber |
| End Type | One Open & One Closed End Cover |
| Groove Length | 27 |
| Center of Bearing from Back of Inner Ring | 19 |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Base Height | 22 mm |
| Housing Material | Cast Iron |
| Housing Height | 125 mm |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 3500 rpm |
| Static Load Rating [Max] | 5400 lbf |
| Weight | 8.981 LB |
| EAN or UPC | 4547359051322 |

