- Ball Bearing
- Pillow Block
- 35 mm Shaft Diameter
- 160 mm Bolt Hole Spacing
| Seal Type | Contact Seals |
| Housing Height | 115 mm |
| Bolt Hole Spacing | 160 mm |
| Dynamic Load Rating | 7550 lbf |
| RPM [Max] | 4000 rpm |
| Bearing Type | Ball Bearing |
| Base Height | 20 mm |
| Housing Width | 95 mm |
| Cover Material | Cast Iron |
| Center of Bearing from Back of Inner Ring | 19 |
| Shaft Height | 56 mm |
| Bearing Insert | UC307D1 |
| Bearing Width | 48 mm |
| Mounted Unit Duty | Heavy-Duty |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 4300 lbf |
| Locking Device | Setscrew Locking Collar |
| Base Width | 56 mm |
| Series | UCP |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Housing No. | P307D1 |
| Housing Length | 210 mm |
| Inch/Metric | Metric |
| End Type | One Open & One Closed End Cover |
| Groove Length | 25 |
| Shaft Dia. | 35 mm |
| Weight | 7.121 LB |
| EAN or UPC | 4547359051308 |

