- Ball Bearing
- Pillow Block
- 70 mm Shaft Diameter
- 210 mm Bolt Hole Spacing
| Bearing Type | Ball Bearing |
| RPM [Max] | 2300 rpm |
| Bolt Hole Spacing | 210 mm |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Cover Material | Cast Iron |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing No. | P214D1 |
| Bearing Width | 74.6 mm |
| Dynamic Load Rating | 13900 lbf |
| Housing Height | 162 mm |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Center of Bearing from Back of Inner Ring | 30.2 |
| Static Load Rating [Max] | 9900 lbf |
| Seal Type | Contact Seals |
| Bearing Insert | UC214D1 |
| Groove Length | 28 |
| Mounted Unit Duty | Light-Duty |
| Housing Width | 135 mm |
| Shaft Dia. | 70 mm |
| Shaft Height | 79.4 mm |
| Base Height | 27 mm |
| Series | UCP |
| End Type | One Open & One Closed End Cover |
| Base Width | 72 mm |
| Housing Length | 266 mm |
| Weight | 18.761 LB |
| EAN or UPC | 4547359051117 |

